Apply to be a TradeMaster!
Main product image of 9" 6 TPI WRECKER with Carbide Teeth SAWZALL Blade for Multi-Material (5 Pack), 48-00-5542
Magnifying glass
Hover image to zoom

9" 6 TPI WRECKER with Carbide Teeth SAWZALL Blade for Multi-Material (5 Pack), 48-00-5542

Brand:
Milwaukee
SKU:
48-00-5542
Rating:
(0)
Q&A:
(0)
9" 6 TPI WRECKER with Carbide Teeth SAWZALL Blade for Multi-Material (5 Pack), 48-00-5542
Magnifying glass
Hover image to zoom
$65.63 each
In Stock
In Stock
Get 18 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–

The MILWAUKEE WRECKER with Carbide Teeth SAWZALL Blade cuts longer, cuts more, and cuts faster. Milwaukee carbide reciprocating saw blades are designed with Carbide teeth for longer life vs. bi-metal blades in clean wood, plastics, and metal applications. Fang Tip design for the fastest plunge cutting in nail-embedded wood. The 6TPI design is ideal for material versatility and fast demolition.

  • The Most Versatile Carbide Blade
  • Designed with Carbide teeth for longer life vs. bi-metal blades in clean wood, plastics, and metal applications
  • Fang Tip design for rapid plunge cutting into wood
  • Fang Tip design for fastest plunge cutting in nail embedded wood
  • Carbide teeth for up to 50x the life of bi-metal blades
  • 1/2" universal tang
  • Large gullets for easier debris removal
  • 1" tall body to withstand aggressive material demolition and remodeling
  • Available in 6", 9", and 12" lengths in 1PKs, 3PKs, and 5PKs

Specs

–
Application:

PVC|Plaster

Wood

Quantity:

5

Teeth per Inch:

6

Blade Material:

Carbide

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy