Apply to be a TradeMaster!
Main product image of  6" 10 TPI The Torch With Nitrus Carbide Teeth For Medium Metal (1 Pack) 
Magnifying glass
Hover image to zoom

 6" 10 TPI The Torch With Nitrus Carbide Teeth For Medium Metal (1 Pack) 

Brand:
Milwaukee
SKU:
48-00-6251
Rating:
(0)
Q&A:
(0)
 6" 10 TPI The Torch With Nitrus Carbide Teeth For Medium Metal (1 Pack) 
Magnifying glass
Hover image to zoom
$18.45 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–

The MILWAUKEE TORCH with NITRUS CARBIDE for Conduit, Strut, and other medium-thickness metals delivers the fastest cutting, and longest life with a breakthrough Carbide Technology. These NITRUS CARBIDE reciprocating saw blades are engineered to dissipate heat better than any other demolition blade for faster cutting. The TORCH with NITRUS CARBIDE for Medium metals delivers 2x life versus carbide teeth blades in rigid metal conduit. This 10TPI SAWZALL blade is ideal for smooth, fast cuts and enhanced durability in conduit, strut, angle iron, and Stainless Steel.



(1) 6in. 10TPI NITRUS Medium Metal Blade

  • Experience unmatched life in conduit and strut
  • NITRUS delivers the fastest cutting, longest life products
  • Dissipates heat better than any other demolition blade
  • Unmatched Life in Conduit and Strut.
  • NITRUS delivers the fastest cutting, longest life products with a breakthrough Carbide Technology
  • Our NITRUS Carbide blades are engineered to dissipate heat better than any other demolition blade for faster cutting.
  • 2X Life over Carbide Teeth Blades
  • Consistent speed over time in medium thickness metals
  • Optimized Performance in: conduit, strut, angle iron, and Stainless Steel
  • 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
  • 1/2" Universal Tang
  • Made in USA
  • Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs

Specs

–
Teeth per Inch:

10

Length (Inches):

6"

Blade Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy