Apply to be a TradeMaster!
Main product image of 6" 5 TPI AX w/NITRUS Carbide Teeth SAWZALL Blade for Wood with Nails, 48-00-7251
Magnifying glass
Hover image to zoom

6" 5 TPI AX w/NITRUS Carbide Teeth SAWZALL Blade for Wood with Nails, 48-00-7251

Brand:
Milwaukee
SKU:
48-00-7251
Rating:
(0)
Q&A:
(0)
6" 5 TPI AX w/NITRUS Carbide Teeth SAWZALL Blade for Wood with Nails, 48-00-7251
Magnifying glass
Hover image to zoom
$13.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Length (Inches)
6" Length

Description

–
The MILWAUKEE AX with NITRUS Carbide SAWZALL Blade for Wood with Nails & Screws delivers unmatched life and the fastest cuts. Our blade provides up to 2X life vs standard Carbide Teeth, limiting the need for blade changes when cutting various materials. This blade features an aggressive 5TPI design with specialized teeth to deliver fast cuts in wood and best-in-class durability in tough fasteners and roofing materials. NAIL GUARD allows users to rip nails, not teeth. FANG TIP provides the quickest plunge cuts of any wood blade on the market. The AX with NITRUS Carbide for Wood with Nails & Screws is ideal for residential remodeling and demolition jobs. It is available in 6", 9", and 12" blade lengths in 1, 3, and 5 packs.
  • Unmatched Life in Nails and Screws
  • Up to 2X life vs. Carbide blades in Wood with Nails
  • Fastest cuts with NITRUS Carbide technology
  • Maximum durability in the toughest fasteners
  • Cuts through the most difficult demolition materials
  • NAIL GUARD rips nails not teeth
  • FANG TIP design for fastest plunge cutting in nail embedded wood

Specs

–
Application:

Nail Embedded Wood

Material:

Carbide

Product Type:

Saw Blade

Length (Inches):

6"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy