Apply to be a TradeMaster!
Main product image of 8" 8/12 TPI SAWZALL Blade for Multi-Material (Pack of 10), 48-01-2073
Magnifying glass
Hover image to zoom

8" 8/12 TPI SAWZALL Blade for Multi-Material (Pack of 10), 48-01-2073

Brand:
Milwaukee
SKU:
48-01-2073
Rating:
(0)
Q&A:
(0)
8" 8/12 TPI SAWZALL Blade for Multi-Material (Pack of 10), 48-01-2073
Magnifying glass
Hover image to zoom
$32.40 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
High Speed Steel

Description

–
Milwaukee designs and manufactures SAWZALL blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
  • All-purpose blade can cut through multiple materials
  • Material, geometry and heat treating maximize performance
  • Matrix II bi-metal teeth for greater durability
  • Thin kerf for flexible cuts
  • Cuts woods, nail embedded woods, composition material, plastic, ferrous and non-ferrous metals, and cast iron

Specs

–
Length (Inches):

8"

Product Type:

Saw Blade

Material:

High Speed Steel

Teeth per Inch:

8/12

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy