Apply to be a TradeMaster!
Main product image of 12" 18 TPI SAWZALL Blade for Medium Metal (Pack of 10), 48-01-2169
Magnifying glass
Hover image to zoom

12" 18 TPI SAWZALL Blade for Medium Metal (Pack of 10), 48-01-2169

Brand:
Milwaukee
SKU:
48-01-2169
Rating:
(0)
Q&A:
(0)
12" 18 TPI SAWZALL Blade for Medium Metal (Pack of 10), 48-01-2169
Magnifying glass
Hover image to zoom
$37.80 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
High Speed Steel

Description

–
Thin Kerf metal-cutting blades with the Double Duty Upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL blades
  • Tough Neck ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • Grid Iron honeycomb pattern increases blade rigidity to resist blade buckling
  • Thin kerf blades

Specs

–
Length (Inches):

12"

Material:

High Speed Steel

Country of Origin:

USA

Teeth per Inch:

18

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy