Apply to be a TradeMaster!
6" 10 TPI TORCH SAWZALL Blade for Thick Metal (Pack of 25), 48-01-2712

6" 10 TPI TORCH SAWZALL Blade for Thick Metal (Pack of 25), 48-01-2712

Brand:
Milwaukee
SKU:
48-01-2712
Rating:
(0)
Q&A:
(0)
6" 10 TPI TORCH SAWZALL Blade for Thick Metal (Pack of 25), 48-01-2712
$79.25 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Length (Inches)
6" Length
Product Highlight: Material
High Speed Steel

Description

–
THE TORCH metal-cutting blades with the Double Duty Upgrade feature a tooth form optimized for the longest life and maximum durability. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Grid Iron features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL blade on the market. These blades are ideal for making tough, straight cuts.
  • Optimized tooth design for speed and durability
  • Tough Neck ribs strengthen the blade tang and minimize breakage
  • Grid Iron honeycomb pattern increases blade rigidity to resist blade buckling
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL blades

Specs

–
Teeth per Inch:

10

Application:

Multi-Purpose

Country of Origin:

USA

Color:

White

Product Type:

Saw Blade

Length (Inches):

6"

Material:

High Speed Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy