The Day Savers – A National Tradesmen Day Contest
Main product image of 12" 18 TPI TORCH SAWZALL Blade for Medium Metal (Pack of 25), 48-01-2789
Magnifying glass
Hover image to zoom

12" 18 TPI TORCH SAWZALL Blade for Medium Metal (Pack of 25), 48-01-2789

Brand:
Milwaukee
SKU:
48-01-2789
Rating:
(0)
Q&A:
(0)
12" 18 TPI TORCH SAWZALL Blade for Medium Metal (Pack of 25), 48-01-2789
Magnifying glass
Hover image to zoom
$117.00 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
High Speed Steel
Product Highlight: Color
White

Description

THE TORCH metal-cutting blades with the Double Duty Upgrade feature a tooth form optimized for the longest life and maximum durability. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Grid Iron features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL blade on the market. These blades are ideal for making tough, straight cuts.
  • Optimized tooth design for speed and durability
  • Tough Neck ribs strengthen the blade tang and minimize breakage
  • Grid Iron honeycomb pattern increases blade rigidity to resist blade buckling
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL blades

Specs

Teeth per Inch:

18

Length (Inches):

12"

Product Type:

Saw Blade

Material:

High Speed Steel

Country of Origin:

USA

Color:

White

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy