Apply to be a TradeMaster!
Main product image of 12" 5 TPI SAWZALL Blade for Wood with Nails (Pack of 100), 48-01-7037
Magnifying glass
Hover image to zoom

12" 5 TPI SAWZALL Blade for Wood with Nails (Pack of 100), 48-01-7037

Brand:
Milwaukee
SKU:
48-01-7037
Rating:
(0)
Q&A:
(0)
12" 5 TPI SAWZALL Blade for Wood with Nails (Pack of 100), 48-01-7037
Magnifying glass
Hover image to zoom
$299.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
High Speed Steel

Description

–
Super SAWZALL blades are made with Matrix II high speed steel teeth containing 8 percent cobalt to keep a sharper tooth edge longer. The tough bi-metal design allows faster cutting, longer life blades that can bend without shattering. Milwaukee designs and manufactures SAWZALL blades for the toughest professional applications. Materials, tooth configuration and heat treating are designed to maximize performance in specific cutting applications. Durable, long life blades are the goal of every blade we make. This blade has a 1/2" universal tang that fits all sawmills and standard competitive saws.
  • FANG TIP
  • Matrix II bi-metal teeth for greater durability.
  • NAIL GUARD
  • Ordinary teeth deliver either speed or durability. NAIL GUARD solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Ordinary tips bounce or skate on the work piece. FANG TIP bites into the wood on first contact.

Specs

–
Product Type:

Saw Blade

Application:

Multi-Purpose

Teeth per Inch:

6

Country of Origin:

USA

Length (Inches):

12"

Material:

High Speed Steel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy