Apply to be a TradeMaster!
Main product image of M18 Compact Redlithium Battery
Magnifying glass
Hover image to zoom

M18 Compact Redlithium Battery

Brand:
Milwaukee
SKU:
48-11-1815
Rating:
(0)
Q&A:
(0)
M18 Compact Redlithium Battery
Magnifying glass
Hover image to zoom
48-11-1815 has been discontinued
Discontinued August 24, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Redlithium CP 2.0 Battery Pack
Brand:
Milwaukee
SKU:48-11-1820
(0)
Order by 6PM, receive 5 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Voltage
18v

Description

–
Overview

The M18 Compact RED LITHIUM battery offers less weight and a reduced size than the M18 XC High Capacity RED LITHIUM battery pack to reduce user fatigue. Milwaukee RED LITHIUM batteries are the next generation in Lithium Ion technology. Compatible with all products in the M18 Cordless tool system, RED LITHIUM battery packs will provide unmatched runtime, performance and durability for the professional tradesman. Managed by Milwaukee?s exclusive Digital Power Management (DPM) System, the battery features Overload Protection, a Temperature Management System, Individual Cell Voltage Monitoring, Discharge Protection and a Battery Fuel Gauge.

Features:
  • 1.5 Amp hour - 27 Watt hour battery
  • LITHIUM-ION battery delivers long life and run time with fade-free power
  • Battery fuel gauge - Displays remaining run-time
  • Overload Protection - Prevents user from damaging their cordless power tool investment in abusive situations
  • Temperature Management System - Keeps battery in ideal temperature range to provide maximum life
  • Individual Cell Monitoring - Ensures optimal charge and discharge for maximum life
  • Discharge Protection - Prevents cell damage from over-discharge
  • Integrated weld frame
  • Cell separator
  • Impact and vibration protective rubber
  • For use with Milwaukee M18 cordless tools

Specs

–
Product Type:

Battery

Battery Type:

M18 Lithium-Ion Battery

Warranty:

2 Year

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm