Apply to be a TradeMaster!
Main product image of 3/8" x 16" x 18" SHOCKWAVE Impact Duty Carbide Bellhanger Multi-Material Bit
Magnifying glass
Hover image to zoom

3/8" x 16" x 18" SHOCKWAVE Impact Duty Carbide Bellhanger Multi-Material Bit

Brand:
Milwaukee
SKU:
48-20-8864
Rating:
(0)
Q&A:
(0)
3/8" x 16" x 18" SHOCKWAVE Impact Duty Carbide Bellhanger Multi-Material Bit
Magnifying glass
Hover image to zoom
$20.97 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
18" Length

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty Carbide Multi-Material Bellhanger Bits are the most versatile bellhanger bits, designed to tackle materials such as brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, stucco and drywall for small wire system installation. Designed with a hole in the tip for cable & wire pulling applications when installing computer, security, phone, and cable systems. These installer bits, standing at 18" in length, provide extra reach for complete through-hole applications. The bits feature an aggressive multi-grind carbide tip, which delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these general-purpose bits are compatible with impacts, drill/drivers, and hammer drills. MILWAUKEE SHOCKWAVE Impact Duty Multi-Material Bellhanger Bits provide the ideal all-in-one solution for wire-pulling applications.

Specs

–
Size:

3/8"

Length (Inches):

18"

Product Type:

Drill Bit

Coating:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy