Apply to be a TradeMaster!
Main product image of 3/16" x 4" x 6" SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit
Magnifying glass
Hover image to zoom

3/16" x 4" x 6" SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit

Brand:
Milwaukee
SKU:
48-20-8884
Rating:
(0)
Q&A:
(0)
3/16" x 4" x 6" SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit
Magnifying glass
Hover image to zoom
$9.47 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
3/16"

Description

–
The MILWAUKEE 3/16" SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle a variety of materials, including brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these multi-purpose drill bits are compatible with impacts, drill/drivers, and hammer drills. These Milwaukee general-purpose drill bits provide the ideal all-in-one solution for the widest variety of materials, tools, and applications.

Specs

–
Product Type:

Drill Bit

Application:

Multi-Purpose

Length (Inches):

6"

Size:

3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy