Apply to be a TradeMaster!
Main product image of 7 Piece Power Utility Hand Tool Set, 48-22-0143
Magnifying glass
Hover image to zoom

7 Piece Power Utility Hand Tool Set, 48-22-0143

Brand:
Milwaukee
SKU:
48-22-0143
Rating:
(0)
Q&A:
(0)
7 Piece Power Utility Hand Tool Set, 48-22-0143
Magnifying glass
Hover image to zoom
$199.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel, Polypropylene, Plastic, Steel, Forged Steel

Description

–
The MILWAUKEE 7PC Power Utility Hand Tool Set includes essential tools for both apprentices and journeymen. The 9" Lineman's Pliers with Thread Cleaner (USA) and the 8" Diagonal Cutting Pliers (USA) are designed to deliver the easiest cuts and a lasting edge. The 8" Long Nose Pliers (USA) provide professionals with a tool that offers the best grip and easiest cuts. The 3/8" Slotted 8" Cushion Grip Demolition Screwdriver (USA) gives Linemen the best-fitting screwdriver with max grip. The Lineman's 4-in-1 Ratcheting Insulated Box Wrench is 1000V UL Classified with durable forged steel construction for longer life. The folding rule offers maximum durability by featuring composite laminated blades for water and scratch resistance. The FASTBACK Hawkbill Folding Knife features a press and flip mechanism, giving users an easy, one-handed opening.  The Milwaukee Lineman's, Diagonal, and Long Nose Pliers (USA) and Cushion Grip Screwdrivers (USA) are backed by a complete Lifetime Guarantee. The Lineman's 4-in-1 Ratcheting Insulated Box Wrench, Folding Rule, and FASTBACK Hawkbill Folding Knife are backed by a Limited Lifetime Warranty.
  • Easiest Cuts. Lasting Edge. (Lineman's and Diagonal Pliers (USA)
  • Best Grip. Easiest Cuts. (Long Nose Pliers (USA)
  • Best Fit. Max Grip. (Cushion Grip Screwdriver (USA)
  • Durable, Forged Steel. 1000V Insulated. (Box Wrench)
  • Press and Flip (FASTBACK Hawkbill Folding Knife)
  • Best Leverage for Tough Cuts (Lineman's, Diagonal, and Long Nose Pliers (USA)
  • Long Life - Laser Hardened Edge & Teeth (Lineman's, Diagonal, and Long Nose Pliers (USA)
  • Precise Fit - Reduces Stripping (Cushion Grip Screwdriver (USA)
  • Anti-Slip Tip - Laser Etched (Cushion Grip Screwdriver (USA)

Specs

–
Material:

Stainless Steel

Polypropylene

Plastic

Steel

Forged Steel

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy