Apply to be a TradeMaster!
Main product image of 77 Piece 1/4" & 3/8" Drive Metric, SAE & TORX Socket Set w/ Tray for PACKOUT Drawers, 48-22-0152
Magnifying glass
Hover image to zoom

77 Piece 1/4" & 3/8" Drive Metric, SAE & TORX Socket Set w/ Tray for PACKOUT Drawers, 48-22-0152

Brand:
Milwaukee
SKU:
48-22-0152
Rating:
(0)
Q&A:
(0)
77 Piece 1/4" & 3/8" Drive Metric, SAE & TORX Socket Set w/ Tray for PACKOUT Drawers, 48-22-0152
Magnifying glass
Hover image to zoom
$399.99 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Color
Black, Chrome

Description

–

Product Overview

This item is a 77 Piece 1/4" & 3/8" Drive Metric, SAE & TORX Socket Set w/ Tray for PACKOUT Drawers, 48-22-0152 manufactured by Milwaukee.

Our 77pc Metric, SAE, & Torx 1/4", 3/8", & 1/2" Drive Socket Set features chrome bit sockets with FOUR FLAT Sides that deter rolling and are wrench compatible. The one-piece socket design offers improved durability by eliminating the risk of the bit separating from the socket base. The slim profile provides the best access in tight spaces. The set also includes SHOCKWAVE Impact Duty sockets with the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. Our 6-Point Magnetic Spark Plug Sockets feature an amplified rare earth magnetic retainer that balances a secure fit with smooth removal of the spark plug from the socket. The durable reinforced tray features high-contrast EVA foam and easy-to-read size labeling for quick tool identification. The trays are designed for use in PACKOUT Drawer Tool Boxes (48-22-8444, 48-22-8443, 48-22-8442, 48-22-8447). All mechanics' hand tools and impact sockets are backed by our Milwaukee Lifetime Guarantee.

Features

  • Most Versatile. Ultimate Organization.
  • FOUR FLAT Sides. Anti-Roll, Wrench Ready. (Bit Sockets)
  • Boldest, Longest Lasting Markings. (Impact Sockets)
  • Best Access - Slim Profile (Bit Sockets)
  • More Durable - One Piece Socket (Bit Sockets)
  • Stamped and ink filled diameter markings for wear resistance (Impact Sockets)
  • 6-Point design made with forged impact steel for durability (Impact Sockets)
  • Reinforced EVA Foam Tray
  • Tray Fits PACKOUT Drawers (48-22-8444, 48-22-8443, 48-22-8442, 48-22-8447)
  • Easy-to-read size labeling for quick tool identification.
  • Lifetime Guarantee

Specs

–
Color:

Black

Chrome

Warranty:

Lifetime

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy