Apply to be a TradeMaster!
Main product image of 23 Piece 1/4", 3/8" & 1/2" Drive Ratchet & Accessory Set w/ Tray for PACKOUT Drawers, 48-22-0153
Magnifying glass
Hover image to zoom

23 Piece 1/4", 3/8" & 1/2" Drive Ratchet & Accessory Set w/ Tray for PACKOUT Drawers, 48-22-0153

Brand:
Milwaukee
SKU:
48-22-0153
Rating:
(0)
Q&A:
(0)
23 Piece 1/4", 3/8" & 1/2" Drive Ratchet & Accessory Set w/ Tray for PACKOUT Drawers, 48-22-0153
Magnifying glass
Hover image to zoom
$329.99 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Color
Chrome

Description

–

Product Overview

This item is a 23 Piece 1/4", 3/8" & 1/2" Drive Ratchet & Accessory Set w/ Tray for PACKOUT Drawers, 48-22-0153 manufactured by Milwaukee.

Our 1/4", 3/8", and 1/2" Drive Ratchet and Accessory Set features a 90-tooth ratchet with 4 degrees of arc swing for better access in tight spaces. Its slim profile design and the flush directional lever of the ratchet tool offers better accessibility while using it. The construction of the tool allows for greater fastener access and increased strength during heavy-duty applications. The extensions feature the largest knurling surface, offering the most control. The knurling on the female drive end helps when hand-tightening or working with oily materials. The Hook & Pick set features an All-Metal Core for up to 50% more durability. It also comes with a reinforced EVA foam tray with easy-to-read size labeling to provide quick tool identification for ultimate organization. The trays fit in PACKOUT Drawers (48-22-8444, 48-22-8443, 48-22-8442, 48-22-8447). This set is backed by our Mechanics Hand Tools Lifetime Guarantee.

Features

  • Most Versatile. Ultimate Organization.
  • 90 tooth design with 4 degrees of arc swing for tight work spaces (Ratchets)
  • Slim profile ratchet with flush directional lever (Ratchets)
  • Largest Knurling Surface - Precision Control (Extensions)
  • All-Metal Core: Up to 50% More Durable (Picks)
  • FOUR FLAT Sides. Anti-Roll, Wrench Ready. (Adapters)
  • Additional 8 Degrees of Access - Wobble Drive (Universal Joints)
  • Reinforced EVA Foam Tray
  • Tray Fits PACKOUT Drawers (48-22-8444, 48-22-8443, 48-22-8442, 48-22-8447)
  • Easy-to-read size labeling for quick tool identification.
  • Lifetime Guarantee

Specs

–
Product Type:

Ratchet

Accessory Set

Warranty:

Lifetime

Color:

Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy