Apply to be a TradeMaster!
Main product image of 15 Piece SAE Ratcheting Combination Wrench Set with Tray for PACKOUT Drawers, 48-22-0157
Magnifying glass
Hover image to zoom

15 Piece SAE Ratcheting Combination Wrench Set with Tray for PACKOUT Drawers, 48-22-0157

Brand:
Milwaukee
SKU:
48-22-0157
Rating:
(0)
Q&A:
(0)
15 Piece SAE Ratcheting Combination Wrench Set with Tray for PACKOUT Drawers, 48-22-0157
Magnifying glass
Hover image to zoom
$346.98 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 15 Piece SAE Ratcheting Combination Wrench Set provides better access and the longest life. It features 2.5° of arc swing with 144 ratcheting positions for better access in tight spaces. The durable double-stacked pawls in the ratcheting mechanism offer the longest ratchet life and improved access with 144 ratcheting positions. The MAX BITE Open-End Grip improves the wrench's grip on nuts and bolts, delivering up to 25% more torque, and the geometry reduces rounding and stripping. The I-Beam handle design provides comfort in high-torque applications and features easy-to-read ink-filled size labeling. The durable reinforced tray features high-contrast EVA foam and easy-to-read size labeling for quick tool identification. The trays are designed for use in PACKOUT Drawer Tool Boxes (48-22-8444, 48-22-8443, 48-22-8442, 48-22-8447). All mechanics hand tools are backed by the Milwaukee Lifetime Guarantee.
  • Most Versatile. Ultimate Organization.
  • Better Access. Longest Life.
  • 2.5° of Arc Swing
  • 144 Ratcheting Positions
  • Up to 25% More Torque

Specs

–
Product Type:

Tool Combo Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy