Apply to be a TradeMaster!
Main product image of 25 ft. Compact Wide Blade Magnetic Tape Measure w/ Rechargeable 100L Light
Magnifying glass
Hover image to zoom

25 ft. Compact Wide Blade Magnetic Tape Measure w/ Rechargeable 100L Light

Brand:
Milwaukee
SKU:
48-22-0428
Rating:
(0)
Q&A:
(0)
25 ft. Compact Wide Blade Magnetic Tape Measure w/ Rechargeable 100L Light
Magnifying glass
Hover image to zoom
$37.97 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length

Description

–
Overview
Milwaukee's 25ft Compact Wide Blade Magnetic Tape Measure w/ Rechargeable 100L Light provides the brightest and clearest measuring in the industry. The LED on this 25ft tape measure delivers 100 lumens, providing bright and clear lighting for dimly lit job sites. The 15’ of reach allows you to take long measurements on your own and reach further on the job site. Featuring an impact-resistant lens & frame, and an IP54-rated lens, our LED Tape Measure is constructed to withstand harsh job site conditions. This tape is wear-resistant with nylon blade protection, and an additional anti-tear coating on the first 6” of the blade reduces tape tear. Our finger-stop technology provides greater control of your measurements. This LED Tape is USB rechargeable and delivers up to 2.5 hours of continuous runtime.

Product Features
  • Brightest, Clearest Measuring
  • 100 Lumens LED Output
  • Impact Resistant Lens & Frame
  • Up to 15' of Reach
  • Anti-Tear Coating Reinforces the First 6" of the Tape Blade
  • Finger Stop Technology Provides Greater Control of Your Measurements
  • Magnetic Hook Holds to EMT & Steel Studs
  • USB Rechargeable Battery Provides 2.5 Hours of Continuous Run-Time
  • IP54 Rated: Water and Dust Resistant Lens
  • Wire Form Belt Clip Reduces Pocket Tearing
  • 2-Sided Printing for Easy Readability
  • Lanyard-Ready for Quick and Easy Tethering
  • Includes: (1) 48-22-0428 – 25ft Tape Measure w/ 100L LED Light (1) USB Cord
Product Specifications
  • Tape Blade Length: 25.0 ft
  • Material Composition: Steel
  • Length: 3.08 in
  • Weight: 1.28 lb
  • Height: 3.875 in
  • Width: 2.05 in

Specs

–
Length (Feet):

25'

Product Type:

Tape Measure

Features:

Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy