Apply to be a TradeMaster!
Main product image of 6.5 Ft. Pipe Diameter Tape Measure
Magnifying glass
Hover image to zoom

6.5 Ft. Pipe Diameter Tape Measure

Brand:
Milwaukee
SKU:
48-22-1006
Rating:
(0)
Q&A:
(0)
6.5 Ft. Pipe Diameter Tape Measure
Magnifying glass
Hover image to zoom
$144.54 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6.5' Length

Description

–
Items Included List:

(1) Pipe Diameter Tape Measure (48-22-1006)

The MILWAUKEE Pipe Diameter Tape Measure is the Most Durable in the industry and offers the Easiest Storage in-between pipe grooving applications. The Pipe Diameter Tape Measure is dual-sided printed with a Go/No-Go Gauge & 1/100th inch markings that can be used to check pipe and grooved diameters. This tape is equipped with a 5-Point Reinforced Body for protection against drops on the jobsite. For added portability, this tape has a secure, heavy-duty keychain clip and a strong back magnet for storage on belts, keychains, pipes, & other metal surfaces. The Pipe Diameter Tape Measure features a high-contrast white blade for clear readings of pipe diameter, pipe grooves, & pipe flare measurements on the jobsite. The Pipe Diameter Tape Measure is covered by a limited lifetime warranty.
  • Built for durability and easy storage between pipe grooving tasks
  • Dual-Sided Print: Go-No-Go Gauge and Precise 1/100in Markings
  • 5-Point Reinforced Body for Enhanced Durability
  • Most Durable. Easiest Storage.
  • Dual-Sided Printing: Go/No-Go Gauge & 1/100th inch
  • 5-Point Reinforced Body
  • Storage Magnet & Keychain Loop
  • High Contrast White Blade
  • Durable Blade Protection
  • Limited Lifetime Warranty

Specs

–
Length (Inches):

6.5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy