Apply to be a TradeMaster!
Main product image of 8m/26' Magnetic Tape Measure
Magnifying glass
Hover image to zoom

8m/26' Magnetic Tape Measure

Brand:
Milwaukee
SKU:
48-22-1026M
Rating:
(0)
Q&A:
(0)
8m/26' Magnetic Tape Measure
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
26' Length

Description

–
The MILWAUKEE 8m/26ft Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12', resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure feels balanced in hand for more control of the body and blade. The low-profile magnet delivers improved top and bottom hook grab. The blade retracts smoothly and features a double-sided anti-tear coating that reinforces the first 6". The tape delivers 15' of Reach and 12' of Standout, allowing you to take long measurements on your own and reach further on the jobsite.

  • (1) 8M/26' MAGNETIC TAPE MEASURE
  • Delivers a straighter, stiffer blade
  • Blade remains stiff at 12ft, resulting in less blade rollover
  • Feels balanced in hand for more control of the body and blade
  • STRAIGHTER, STIFFER BLADE.
  • Stiff Blade at 12ft

Specs

–
Length (Feet):

26'

Product Type:

Tape Measure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy