Apply to be a TradeMaster!
Main product image of 16' Wide Blade Magnetic Tape Measure
Magnifying glass
Hover image to zoom

16' Wide Blade Magnetic Tape Measure

Brand:
Milwaukee
SKU:
48-22-1216M
Rating:
(0)
Q&A:
(0)
16' Wide Blade Magnetic Tape Measure
Magnifying glass
Hover image to zoom
$26.97 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
16' Length

Description

–
The MILWAUKEE 16ft Wide Blade Magnetic Tape Measure delivers the longest reach and straightest standout in the industry. 16' of Reach and 13' of Standout allows you to take long measurements on your own and reach further on the jobsite. The Wide Blade Magnetic Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6" of the blade. This tape measure is equipped with a low-profile magnet and large hook for improved top and bottom hook grab onto common jobsite materials, and double-sided printing for measuring in different orientations. Built to withstand the jobsite, this tape is equipped with a fully reinforced impact resistant body and a wire form belt clip to reduce pocket tearing.

  • (1) 16' WIDE BLADE MAGNETIC TAPE MEASURE
  • Delivers the longest reach and straightest standout
  • Take measurements on your own with 16ft reach, 13ft standout
  • The 13ft straight standout allows for precise measurements
  • LONGEST REACH. STRAIGHTEST STANDOUT.
  • 16' Reach, 13' Standout

Specs

–
Product Type:

Tape Measure

Length (Feet):

16'