Apply to be a TradeMaster!
Main product image of 5m/16' Wide Blade Tape Measure
Magnifying glass
Hover image to zoom

5m/16' Wide Blade Tape Measure

Brand:
Milwaukee
SKU:
48-22-1217
Rating:
(0)
Q&A:
(0)
5m/16' Wide Blade Tape Measure
Magnifying glass
Hover image to zoom
$22.97 each
In Stock
In Stock
Get 65 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
16' Length

Description

–
The MILWAUKEE 5m/16ft Wide Blade Tape Measure delivers the longest reach and straightest standout in the industry. 16' of Reach and 13' of Standout allows you to take long measurements on your own and reach further on the jobsite. The Wide Blade Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6" of the blade. This tape measure is equipped with a large hook for improved top and bottom hook grab onto common jobsite materials and double-sided printing for measuring in different orientations. Built to withstand the jobsite, this tape has a fully reinforced impact resistant body and a wire form belt clip to reduce pocket tearing.

  • (1) 5M/16' WIDE BLADE TAPE MEASURE
  • Delivers the longest reach and straightest standout
  • Take measurements on your own with 16ft reach, 13ft standout
  • The 13ft straight standout allows for precise measurements
  • LONGEST REACH. STRAIGHTEST STANDOUT.
  • 16' Reach, 13' Standout

Specs

–
Length (Feet):

16'

Product Type:

Tape Measure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy