Apply to be a TradeMaster!
Main product image of 25 ft. Wide Blade Magnetic Tape Measure
Magnifying glass
Hover image to zoom

25 ft. Wide Blade Magnetic Tape Measure

Brand:
Milwaukee
SKU:
48-22-1225M
Rating:
(0)
Q&A:
(0)
25 ft. Wide Blade Magnetic Tape Measure
Magnifying glass
Hover image to zoom
$31.97 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length

Description

–

Milwaukee's 25ft Wide Blade Magnetic Tape Measure delivers the longest reach and straightest standout in the industry. 18' of Reach and 15' of Standout allows you to take long measurements on your own and reach further on the jobsite. The Wide Blade Magnetic Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6" of the blade. This tape measure is equipped with a low-profile magnet and large hook for improved top and bottom hook grab onto common jobsite materials, and double-sided printing for measuring in different orientations. Built to withstand the jobsite, this tape is equipped with a fully reinforced impact resistant body and a wire form belt clip to reduce pocket tearing.


Product Features

  • LONGEST REACH. STRAIGHTEST STANDOUT.
  • 18' Reach, 15' Standout
  • Straightest Standout for Precise Measurements
  • Quick, Controlled Retraction- Finger Stop
  • Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
  • Fully Reinforced Impact Resistant Body
  • Low-Profile Magnet - Better Hook Grab
  • Wire Form Belt Clip Reduces Pocket Tearing
  • 2-Sided Printing for Easy Readability
  • Architectural Scale
  • Lanyard Loop

Product Specifications

  • Tape Blade Length: 25 ft
  • Material Composition: Steel
  • Length: 3.43 in
  • Weight: 1.3 lb
  • Height: 3.23 in
  • Width: 2.5 in

Specs

–
Length (Feet):

25'

Product Type:

Tape Measure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy