Apply to be a TradeMaster!
Main product image of 35' Wide Blade Tape Measure
Magnifying glass
Hover image to zoom

35' Wide Blade Tape Measure

Brand:
Milwaukee
SKU:
48-22-1235
Rating:
(0)
Q&A:
(0)
35' Wide Blade Tape Measure
Magnifying glass
Hover image to zoom
$38.97 each
In Stock
In Stock
Get 10 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
35' Length

Description

–
The MILWAUKEE 35ft Wide Blade Tape Measure delivers the longest reach and straightest standout in the industry. 18' of Reach and 15' of Standout allow you to take long measurements on your own and reach further on the jobsite. The Wide Blade Tape Measure features a finger stop for quick, controlled blade retraction and double-sided anti-tear coating that reinforces the first 6" of the blade. This tape measure is equipped with a large hook for improved top and bottom hook grab onto common jobsite materials and double-sided printing for measuring in different orientations. Built to withstand the jobsite, this tape has a fully reinforced impact resistant body and a wire form belt clip to reduce pocket tearing.

  • (1) 35' WIDE BLADE TAPE MEASURE
  • Delivers the longest reach and straightest standout
  • Take measurements on your own with 18ft reach, 15ft standout
  • The 15ft straight standout allows for precise measurements
  • LONGEST REACH. STRAIGHTEST STANDOUT.
  • 18' Reach, 15' Standout

Specs

–
Product Type:

Tape Measure

Length (Feet):

35'