Apply to be a TradeMaster!
Main product image of 35' STUD Tape Measure with Engineer's Scale
Magnifying glass
Hover image to zoom

35' STUD Tape Measure with Engineer's Scale

Brand:
Milwaukee
SKU:
48-22-1435E
Rating:
(0)
Q&A:
(0)
35' STUD Tape Measure with Engineer's Scale
Magnifying glass
Hover image to zoom
$38.97 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
35' Length

Description

–
The MILWAUKEE 35ft STUD Tape Measure with Engineer's Scale is the Most Durable Tape in the industry. This tape measure delivers the smoothest retraction in harsh jobsite conditions and the strongest extension through debris while taking measurements on the ground. EXO360 Rip & Wear Resistant Blade Technology protects your blade on the jobsite, delivering the longest-lasting blade. The fully reinforced impact resistant body and double-sided anti-tear coating on the first 6" of the blade lead to an overall longer life in harsh groundwork conditions. The STUD Tape Measure features a hi-visibility blade for legibility in varied jobsite environments. The tape delivers 17' of Reach and 14' of Standout, allowing you to take long measurements on your own and reach further on the jobsite.

  • (1) 35' STUD ENG. SCALE TAPE
  • The most durable tape measure in the industry
  • Features the smoothest retraction in harsh jobsite conditions
  • Strongest extension through debris during ground measurements
  • MOST DURABLE TAPE MEASURE.
  • Smoothest Retraction in Harsh Jobsite Conditions

Specs

–
Product Type:

Tape Measure

Length (Feet):

35'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy