Apply to be a TradeMaster!
Main product image of 6 ft./2 m Keychain Tape Measure
Magnifying glass
Hover image to zoom

6 ft./2 m Keychain Tape Measure

Brand:
Milwaukee
SKU:
48-22-1706
Rating:
(0)
Q&A:
(0)
6 ft./2 m Keychain Tape Measure
Magnifying glass
Hover image to zoom
$6.97 each
BOX UP & SAVE 0%
$83.64 box of 12
$6.97 each
In Stock
In Stock
Get 40 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Width (Inches)
5/16" Width

Description

–

Overview

The Milwaukee 6'/ 2m Keychain Tape Measure combines on-the-go convenience with maximum durability and functionality needed by professionals in all trades. Delivering up to 10X longer life than the competition, the new tape measure features Nylon Blade Protection for resistance to jobsite contamination and a 5-point reinforced frame for protection against damage from dropping. For added functionality, a secure, heavy duty keychain clip gives it the versatility to clip on almost anything - from belts to keychains. It is dual printed in imperial and metric. Backed by a limited lifetime warranty, the 6' /2m Keychain Tape Measure confirms Milwaukee's commitment to best-in-class durability and relentless commitment to provide innovative solutions to the end user that will increase productivity.

Specs

–
Length (Feet):

6'

Product Type:

Tape Measure

Width (Inches):

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy