Apply to be a TradeMaster!
Main product image of 26 ft./8 m Compact Tape Measure
Magnifying glass
Hover image to zoom

26 ft./8 m Compact Tape Measure

Brand:
Milwaukee
SKU:
48-22-1726
Rating:
(0)
Q&A:
(0)
26 ft./8 m Compact Tape Measure
Magnifying glass
Hover image to zoom
$25.40 each
In Stock
In Stock
Get 17 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
26' Length

Description

–
The MILWAUKEE 8m/26ft Compact Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6" of the blade and an impact resistant body, this tape withstands jobsite conditions. The Compact Tape Measure's finger stop protects from blade retraction. This tape measure features 12' of Reach and 9' of Standout, allowing you to take long measurements on your own.

Includes:
  • (1) 8M/26' COMPACT TAPE

Features:
  • Features a stiff blade for quick measurements
  • Tape Measure's anti-tear coating reinforces the first 6" of blade
  • Dual printed in Metric & SAE scales
  • Stiff Blade
  • Anti-Tear Coating Reinforces the First 6" of Blade

Specs

–
Length (Feet):

26'

Product Type:

Tape Measure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy