Apply to be a TradeMaster!
Main product image of Black Fine Point Inkzall Marker (4 Pack)
Magnifying glass
Hover image to zoom

Black Fine Point Inkzall Marker (4 Pack)

Brand:
Milwaukee
SKU:
48-22-3104
Rating:
(0)
Q&A:
(0)
Black Fine Point Inkzall Marker (4 Pack)
Magnifying glass
Hover image to zoom
$4.29 each
In Stock
In Stock
Get 79 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
INKZALL™ Jobsite Markers feature clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the INKZALL™ markers have a built-in hard hat clip for easy storage and access. INKZALL™ markers confirm to Milwaukee’s commitment to best-in-class durability and their relentless mission to provide innovative solutions to the end user.

Product Features
  • Clog Resistant Marker Tip
  • Writes through Dusty, Wet and Oily Surfaces
  • Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces
  • Built-In Hard Hat Storage Clip
  • Fine Point
  • Ink Dries in Seconds
  • Lanyard Hole
  • Anti-Roll Body Design
  • Non-Toxic Ink
  • Length: 1"

Specs

–
Product Type:

Marker

Quantity:

4

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy