Apply to be a TradeMaster!
Main product image of INKZALL (12) Large Chisel Tip Red Marker, 48-22-3256
Magnifying glass
Hover image to zoom

INKZALL (12) Large Chisel Tip Red Marker, 48-22-3256

Brand:
Milwaukee
SKU:
48-22-3256
Rating:
(0)
Q&A:
(0)
INKZALL (12) Large Chisel Tip Red Marker, 48-22-3256
Magnifying glass
Hover image to zoom
$5.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Red

Description

–
The MILWAUKEE INKZALL Red Large Chisel Tip Jobsite Markers are optimized for job site conditions. The large chisel tip writes bigger and bolder for clear visibility. The construction marker's durable tip can write on dusty, wet or oily surfaces. It is clog resistant, providing clean, continuous marking. Quick Dry ink reduces smearing after use. The permanent marker can be left without a cap on for up to 72 hours and remain completely functional. INKZALL markers showcase Milwaukee's mission to provide innovative solutions and commitment to best-in-class durability.
  • Clog Resistant Tip for better marking performance
  • Large chisel tip
  • Limited Lifetime Warranty
  • Permanent, non-toxic ink (ASTM D 4236 certified)
  • Quick Dry Ink dries in seconds to reduce smearing
  • Up to 72 Hour Cap Off Life
  • Writes on dusty, wet and oily surfaces

Specs

–
Material:

Plastic

Product Type:

Marker

Color:

Red

Country of Origin:

Germany

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy