Apply to be a TradeMaster!
Main product image of INKZALL (12) Extra Large Chisel Tip Blue Marker, 48-22-3267
Magnifying glass
Hover image to zoom

INKZALL (12) Extra Large Chisel Tip Blue Marker, 48-22-3267

Brand:
Milwaukee
SKU:
48-22-3267
Rating:
(0)
Q&A:
(0)
INKZALL (12) Extra Large Chisel Tip Blue Marker, 48-22-3267
Magnifying glass
Hover image to zoom
$3.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE INKZALL Blue Extra Large Chisel Tip Jobsite Markers are optimized for job site conditions. The extra large chisel tip writes bigger and bolder for clear visibility. The construction marker's durable tip can write on dusty, wet or oily surfaces. It is clog resistant, providing clean, continuous marking. Quick Dry ink reduces smearing after use. The permanent marker can be left without a cap on for up to 72 hours and remain completely functional. INKZALL markers showcase Milwaukee's mission to provide innovative solutions and commitment to best-in-class durability.
  • Clog Resistant Tip for better marking performance
  • Writes on dusty, wet and oily surfaces
  • Quick Dry Ink dries in seconds to reduce smearing
  • Up to 72 Hour Cap Off Life
  • Extra large chisel tip
  • Permanent, non-toxic ink (ASTM D 4236 certified)
  • Limited Lifetime Warranty

Specs

–
Product Type:

Marker

Country of Origin:

Germany

Color:

Blue

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy