Apply to be a TradeMaster!
Main product image of INKZALL Green Liquid Paint Marker, 48-22-3751
Magnifying glass
Hover image to zoom

INKZALL Green Liquid Paint Marker, 48-22-3751

Brand:
Milwaukee
SKU:
48-22-3751
Rating:
(0)
Q&A:
(0)
INKZALL Green Liquid Paint Marker, 48-22-3751
Magnifying glass
Hover image to zoom
$4.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Green

Description

–
Milwaukee INKZALL liquid paint markers were designed from the ground up to provide users with the best performance on tough jobsite surfaces. All INKZALL liquid paint markers feature a durable acrylic nib that can write on the dirtiest, hottest and roughest of surfaces. Proprietary paint developed specifically for INKZALL liquid paint markers can mark on surfaces up to 300F and dries in 10 seconds. For the most demanding environmental conditions, INKZALL liquid paint markers provide the longest lasting marks that are both water and UV resistant.
  • 10 Second Dry Time
  • Durable Acrylic Nib
  • Marks On Surfaces Up To 300F
  • Valve Action Marker
  • Water & UV Resistant Markings
  • Writes On Dirtiest, Hottest, Roughest Surfaces

Specs

–
Material:

Plastic

Color:

Green

Country of Origin:

Italy

Product Type:

Marker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy