Apply to be a TradeMaster!
Main product image of Composite Folding Rule
Magnifying glass
Hover image to zoom

Composite Folding Rule

Brand:
Milwaukee
SKU:
48-22-3801
Rating:
(1)
Q&A:
(0)
Composite Folding Rule
Magnifying glass
Hover image to zoom
$20.52 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
78" Length
Product Highlight: Material
Fiberglass

Description

–
The Milwaukee folding rule offers maximum durability by featuring composite laminated blades for water and scratch resistance. Heat stamped markings resist wear and abrasion for tough jobsite conditions. Corrosion-free embedded joints also lock at 0°, 90° and 180° for added utility and durability. Patent-pending reference angle markings allows users to quickly determine common conduit bend angles.

Product Features
  • Most Durable Markings and Blades
  • Heat Stamped Markings
  • Wear and Scratch Resistant Laminate
  • Corrosion-Free Embedded Joints
  • Imperial Scale
  • 78" total length

Specs

–
Product Type:

Ruler

Length (Inches):

78"

Material:

Fiberglass

Thickness:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I gave these as a gift at a rehearsal dinner

Your price was so good I could afford to hand out 40-50 of these tape measures. Everyone loved them and I know they will be used. I love Milwaukee Tool quality!
Susan
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy