Apply to be a TradeMaster!
Main product image of 500' Poly Pull Line, 48-22-4138
Magnifying glass
Hover image to zoom

500' Poly Pull Line, 48-22-4138

Brand:
Milwaukee
SKU:
48-22-4138
Rating:
(0)
Q&A:
(0)
500' Poly Pull Line, 48-22-4138
Magnifying glass
Hover image to zoom
$22.42 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear, Red
Product Highlight: Material
Polypropylene

Description

–
The MILWAUKEE 500' Poly Pull Line is made from durable polypropylene to provide abrasion and tear resistance while pulling wires or cables. The red tracer stripe provides high visibility for quick identification on the jobsite. The tangle-free container allows for quick dispensing. The poly line resists rot and mildew for longer life. It's designed for use with Milwaukee and other professional fish tapes.
  • Abrasion and Tear Resistant
  • High Visibility Red Tracer Stripe
  • Quick Dispensing, Tangle-Free Container
  • Resists Rot and Mildew
  • For use with Milwaukee and other professional fish tapes
  • 500' length
  • Durable line constructed with polypropylene
  • Locking lid for secure storage
  • 210 lb. tensile strength

Specs

–
Color:

Clear

Red

Material:

Polypropylene

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy