The Day Savers – A National Tradesmen Day Contest
Pipe Lock Level, 48-22-5001E

Pipe Lock Level, 48-22-5001E

Brand:
Milwaukee
SKU:
48-22-5001E
Rating:
(0)
Q&A:
(0)
Pipe Lock Level, 48-22-5001E
$16.97 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red
Product Highlight: Material
Aluminum

Description

The MILWAUKEE Pipe Lock Level is the ideal solution to prevent dog legs in conduit when making multiple bends. The small pipe lock level features best-in-class 270 degrees of vial visibility, making it the easiest conduit level to read. The Non-Removable Thumb Screw has an e-Clip, preventing the thumb screw from being loose or lost. The pipe bending level has three machined surfaces to give users an accurate lock onto conduit, aiding in preventing dog legs.
  • 270 degrees of vial visibility
  • Non-removable thumb screw
  • Machined surfaces help prevent dog-legs
  • Compact size

Specs

Product Type:

Level

Color:

Red

Country of Origin:

USA

Material:

Aluminum

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy