Apply to be a TradeMaster!
Main product image of 6" Measuring Wheel, 48-22-5006
Magnifying glass
Hover image to zoom

6" Measuring Wheel, 48-22-5006

Brand:
Milwaukee
SKU:
48-22-5006
Rating:
(0)
Q&A:
(0)
6" Measuring Wheel, 48-22-5006
Magnifying glass
Hover image to zoom
$72.26 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
50 Length

Description

–
The Milwaukee 6 in. measuring wheel was designed for extreme durability, increased ergonomics, and productivity. Constructed of reinforced aluminum frames and reinforced folding joints, the Milwaukee measuring wheels are able to withstand the toughest jobsite conditions. Durable locking pivot points help quickly fold the units for transportation and storage. The pistol grip handles, designed to provide similar ergonomics to that of a power tool handle, fitting the hand of the user better than other wheels on the market. These handles feature a top brake function that can be used to 'lock' the wheel and the reading, increasing accuracy. The Milwaukee 6 in. measuring wheel can be easily folded down to a compact 18 in. which allows for easier transport and versatility.
  • 0-10,000'
  • 6" Measuring Wheel
  • Ergonomic Handle
  • Locks When Folded
  • Reinforced Locking Pivot Point

Specs

–
Length (Inches):

50