Shop Resideo Sale
Main product image of Pocket Level, 48-22-5102
Magnifying glass
Hover image to zoom
Pocket Level, 48-22-5102
Magnifying glass
Hover image to zoom
$27.97 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
4" Length

Description

–
Overview:
The Milwaukee® Pocket Level offer users a compact, yet heavy duty alternative to current protractors and angle finders, while also functioning as a traditional pocket level for quick checks. Amplified Rare Earth Magnet Technology utilizes magnetic circuits to redirect and focus the magnetic field for industry-leading holding power. Providing functionality similar to a protractor, a Locking 360° Adjustable Vial secures the vial in place so users can identify and repeat any angle needed. A locking screw protects the accuracy of the vial whether it’s taken in and out of pockets or pouches. SHARPSITE™ Vial Technology magnifies the bubble so it’s easier to read, and the vial is engineered with high-impact acrylic for ultimate durability that will protect accuracy over the life of the level.

Features:
  • Amplified Rare Earth Magnets: 2X Holding power on metal jobsite material
  • Rotating vial allows users to set and identify any angle
  • Locking feature ensures all day accuracy at any angle while level is taken in an out of pockets and pouches
  • Heavy duty die cast construction ensures maximum durability when dropped

Specs

–
Product Type:

Level

Type:

Pocket

Magnetic

Length (Inches):

4"

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy