Apply to be a TradeMaster!
Main product image of 9" Torpedo Level with Lighted Vials
Magnifying glass
Hover image to zoom

9" Torpedo Level with Lighted Vials

Brand:
Milwaukee
SKU:
48-22-5105
Rating:
(0)
Q&A:
(0)
9" Torpedo Level with Lighted Vials
Magnifying glass
Hover image to zoom
$33.97 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
9" Length

Description

–
Items Included List:

(1) Milwaukee LED Torpedo Level (48-22-5105)

The MILWAUKEE 9" Torpedo Level with Lighted Vials provides better vial visibility in poorly lit environments. Each vial is lit with bright dual LEDs and the high-contrast surrounds deliver clear readings. The level also has a durable aluminum frame protecting it from drops and harsh jobsite conditions. The 3 rare earth magnets on the frame make working with conduit and other metals easier; and the rubber wall grip grabs onto the surface when leveling trim, shelving, windows, and outlets. The level is powered with (2) AAA batteries (included) and the vials have an automatic shut off after 3 minutes to preserve battery life. The 9" Torpedo Level with Lighted Vials is backed by a limited lifetime warranty on the frame and vials and a 1-year limited warranty on the electronics.
  • Torpedo Level features better vial visibility
  • Bright, dual LED lighted vials
  • High contrast surrounds ensure clear readings
  • Better Vial Visibility
  • Dual LED Lighted vials
  • High Contrast Surrounds
  • Durable Aluminum Frame
  • 3 Rare Earth Magnets
  • Wall Grip
  • V-Groove to extend measurements
  • Lighted vials auto shut off after 3 minutes
  • Includes 2 AAA Batteries
  • Limited Lifetime Warranty on Frames and Vials
  • 1 year limited electronics warranty

Specs

–
Product Type:

Level

Length (Inches):

9"

Type:

Torpedo

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy