Apply to be a TradeMaster!
Main product image of 10" Torpedo Level
Magnifying glass
Hover image to zoom

10" Torpedo Level

Brand:
Milwaukee
SKU:
48-22-5106
Rating:
(0)
Q&A:
(0)
10" Torpedo Level
Magnifying glass
Hover image to zoom
$24.97 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
10" Length

Description

–
Items Included List:

(1) 10" Torpedo Level (48-22-5106)

The MILWAUKEE 10" Torpedo Level has high contrast surrounds, which deliver more vial visibility when leveling surfaces or setting pitch in pipe. The level also has a durable aluminum frame helping protect it from drops and harsh jobsite conditions. The 3 rare earth magnets and V-grooves make working with conduit and metal material easier. The level has 3 vials to accurately measure 0 Degree , 45 Degree , and 90 Degree when leveling surfaces such as trim, shelving, windows, and outlets. The Milwaukee 10" Torpedo Level is backed by a Limited Lifetime Warranty.
  • Torpedo Level with high contrast surrounds
  • Durable aluminum frame helps protect from drops
  • Features 3 rare earth magnets
  • High Contrast Surrounds
  • Durable Aluminum Frame
  • 3 Rare Earth Magnets
  • Middle Vial reads 1/8" & 1/4" pitch
  • 0 Degree , 45 Degree , 90 Degree vials
  • V-Groove for working with pipe and conduit
  • Ruler Groove to extend measurements
  • Top Read Window
  • Limited Lifetime Warranty

Specs

–
Product Type:

Level

Length (Inches):

10"

Type:

Torpedo

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy