Apply to be a TradeMaster!
Main product image of Compact Billet Torpedo Level, 48-22-5107E
Magnifying glass
Hover image to zoom

Compact Billet Torpedo Level, 48-22-5107E

Brand:
Milwaukee
SKU:
48-22-5107E
Rating:
(0)
Q&A:
(0)
Compact Billet Torpedo Level, 48-22-5107E
Magnifying glass
Hover image to zoom
$43.71 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
The Milwaukee Billet Torpedo level features 4 amplified rare earth magnets for over 2X the holding power of leading competitors. The 2 in. long dual pitch vial is the largest on the market and ensures that the user can make fast and accurate readings of 1/8 in. and 1/4 in. per foot in any position. The optimized top and back side pipe grooves make this the optimal tool for working with both small and large diameter pipes. The 48-22-5107 Milwaukee billet level also offers a weld clearance and laser etched ruled edge.
  • 4 amplified rare earth magnets
  • 2in dial pitch vial
  • Laser etched ruled edge
  • Weld clearance gap

Specs

–
Length (Inches):

7"

Product Type:

Level

Type:

Torpedo

Compact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy