Apply to be a TradeMaster!
Main product image of 6.5" Pipe Lock Billet Torpedo Level
Magnifying glass
Hover image to zoom

6.5" Pipe Lock Billet Torpedo Level

Brand:
Milwaukee
SKU:
48-22-5110
Rating:
(0)
Q&A:
(0)
6.5" Pipe Lock Billet Torpedo Level
Magnifying glass
Hover image to zoom
$60.43 each
In Stock
In Stock
Get 20 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
6.5" Length

Description

–
Items Included List:

(1) 6.5" Pipe Lock Billet Torpedo Level

The MILWAUKEE 6.5" Pipe Lock Billet Torpedo Level features secure amplified rare earth magnets and is the ideal solution for making multiple consistent bends in conduit. This level is equipped with a non-removable thumb screw which prevents the screw from becoming lost on the jobsite. The pipe lock billet torpedo level has a precision machined surfaces. It also features impact-resistant vials that display angles of 0 Degree , 30 Degree , 45 Degree , and 90 Degree and has an aluminum frame that provides strength and durability. The level includes an added pipe groove and weld bead clearance which makes working with pipes easier. The Milwaukee Pipe Lock Billet Torpedo Level is backed by a limited lifetime warranty.
  • Billet Torpedo Level delivers consistent bends in conduit
  • Magnets are securely fastened to prevent them from falling out
  • Non-removable thumb screw prevents from getting lost on the job
  • Secure magnets. Consistent bends.
  • Magnets securely fastened to prevent them from falling out
  • Non-removable thumb screw prevents screw from getting lost
  • Precision machined surfaces
  • Top read window - clear overhead viewing
  • Billet aluminum frame to hold up to harsh jobsite conditions
  • V-groove working edge fits on pipe and conduit
  • Compact design for working in tight spaces
  • Limited lifetime warranty

Specs

–
Power Source:

Manual

Type:

Torpedo

Length (Inches):

6.5"

Product Type:

Level

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy