Apply to be a TradeMaster!
Main product image of 12" Digital Measuring Wheel
Magnifying glass
Hover image to zoom

12" Digital Measuring Wheel

Brand:
Milwaukee
SKU:
48-22-5112
Rating:
(0)
Q&A:
(0)
12" Digital Measuring Wheel
Magnifying glass
Hover image to zoom
$104.97 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"

Description

–
The 12" Digital Measuring Wheel is designed to be the most efficient measuring wheel on the market, giving you the ability to control the tool with one-hand using the handle-mounted buttons and digital display. The backlit screen has an IP54 rating for durability and features a highly intuitive interface. The digital interface allows you to save and store up to four measurements, measure and convert in Imperial, Metric, and Engineer Scales, as well as hold and clear measurements with just the touch of a button. The frame telescopes to multiple heights and is easy to store. This MILWAUKEE Digital Measuring Wheel takes 2 AAA batteries (included).

Product Features
  • Easy to Use Handle
  • Mounted Controls
  • IP54 Backlit Screen
  • 3 Units of Measurement
  • Intuitive Digital Interface
  • Save & Store up to 4 Measurements with Memory Function
  • Measure & Convert in Imperial, Metric, and Engineer Scale
  • Hold Button to Brake/Stop Measuring
  • Telescoping Frame
  • 12" Wheel
  • Takes 2 AAA Batteries - Included
  • Limited Lifetime Guarantee

Specs

–
Product Type:

Measuring Tool

Size:

12"

Display:

Digital

Battery Type:

AAA

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy