Apply to be a TradeMaster!
Main product image of 100' Steel Open Reel Long Tape Measure, 3/8" Width, 48-22-5201
Magnifying glass
Hover image to zoom

100' Steel Open Reel Long Tape Measure, 3/8" Width, 48-22-5201

Brand:
Milwaukee
SKU:
48-22-5201
Rating:
(0)
Q&A:
(0)
100' Steel Open Reel Long Tape Measure, 3/8" Width, 48-22-5201
Magnifying glass
Hover image to zoom
$50.85 each
In Stock
In Stock
Get 9 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
Manual
Product Highlight: Length (Feet)
100' Length

Description

–
Milwaukee open reel long tapes deliver on best in class accuracy and durability. Both offer nylon bond steel blades that have minimal stretch, and wont kink or tear from abusive conditions. Milwaukee long tapes have industry's first debris wiper, grime guard, that prevents dirt, dust and debris from entering the tape, causing jams. Reinforced 3:1 metal planetary gears and metal handle guarantees durability in the toughest jobsite conditions.
  • 1/2" Nylon Bond Steel Blade
  • 3:1 Metal Planetary Gears
  • Grime Guard Indsutry's First Blade Wiper
  • Kink Resistant Blade
  • Metal Reinforced Handle
  • Metal Planetary Gear System Won't Strip
  • Dual Side Printing (Inches on Top; Engineer Scale on Bottom)
  • Maximum length 100'
  • Limited Lifetime Warranty

Specs

–
Power Method:

Manual

Product Type:

Tape Measure

Length (Feet):

100'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy