Apply to be a TradeMaster!
Main product image of Metric Compact Billet Torpedo Level
Magnifying glass
Hover image to zoom

Metric Compact Billet Torpedo Level

Brand:
Milwaukee
SKU:
48-22-5207
Rating:
(0)
Q&A:
(0)
Metric Compact Billet Torpedo Level
Magnifying glass
Hover image to zoom
$40.93 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
7" Length

Description

–
The Milwaukee Metric Billet Torpedo level features AMPLIFIED RARE EARTH MAGNETS for over 2X the holding power of leading competitors. The MAXIMIZED VIEWING AREA ensures that the user can make a fast and accurate readings of 10mm and 20mm per meter in any position. The optimized top and back side pipe grooves make this the optimal tool for working with both small and large diameter pipes. The 48-22-5207 Milwaukee billet level also offers a weld clearance and laser etched ruled edge.

Specs

–
Product Type:

Level

Type:

Torpedo

Length (Inches):

7"

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy