Apply to be a TradeMaster!
Main product image of 10" Die Cast Torpedo Level
Magnifying glass
Hover image to zoom

10" Die Cast Torpedo Level

Brand:
Milwaukee
SKU:
48-22-5210
Rating:
(0)
Q&A:
(0)
10" Die Cast Torpedo Level
Magnifying glass
Hover image to zoom
$55.39 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
10" Length

Description

–
The Milwaukee 10" Die Cast Torpedo Level features SHARPSITE(tm) Magnified Vial Technology for an accurate, clear reading from any position. The 360 adjustable vial allows the user to set or identify any angle, and locking feature ensures all day accuracy when the level is taken in and out of pockets and pouches. AMPLIFIED RARE EARTH MAGNETS attach to metal materials delivering 2X holding power over leading competitors. The heavy duty die cast aluminum frame and drop prevention loop ensures lifetime durability & jobsite safety.

Specs

–
Product Type:

Level

Type:

Torpedo

Magnetic

Length (Inches):

10"

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy