Apply to be a TradeMaster!
Main product image of 300' Fiberglass Open Reel Long Tape Measure, 48-22-5303
Magnifying glass
Hover image to zoom

300' Fiberglass Open Reel Long Tape Measure, 48-22-5303

Brand:
Milwaukee
SKU:
48-22-5303
Rating:
(0)
Q&A:
(0)
300' Fiberglass Open Reel Long Tape Measure, 48-22-5303
Magnifying glass
Hover image to zoom
$34.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Fiberglass
Product Highlight: Length (Inches)
300' Length

Description

–
Milwaukee fiberglass open reel long tapes feature a GRIME GUARD blade wiper for smoothest retraction and to wick away jobsite contamination. Reinforced 3:1 planetary metal gears won't strip, increasing the life of the tool. Standing behind our products, Milwaukee fiberglass long tape measures are backed by a Limited Lifetime Warranty.
  • Smoothest Retraction
  • GRIME GUARD Blade Wiper
  • 3:1 Gear Ratio
  • Planetary Gear System Won't Strip
  • Dual Side Printing

Specs

–
Color:

Red

Black

Country of Origin:

Vietnam

Product Type:

Tape Measure

Material:

Fiberglass

Length (Inches):

300'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy