Apply to be a TradeMaster!
Main product image of Digital Angle Gauge
Magnifying glass
Hover image to zoom

Digital Angle Gauge

Brand:
Milwaukee
SKU:
48-22-5602
Rating:
(0)
Q&A:
(0)
Digital Angle Gauge
Magnifying glass
Hover image to zoom
$65.74 each
In Stock
In Stock
Get 17 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Items Included List:

(1) Digital Angle Gauge; (1) Soft Carrying Case; (2) AAA Battery

The MILWAUKEE Digital Angle Gauge provides easy digital navigation by displaying functions and information clearly. The Digital Angle Gauge also includes an auto-rotating display, and angle assist arrows that point to the nearest 90-degree, so angles can be assessed quickly. The real-time measurements save time by reducing unnecessary screen delays. It also features a zero function to replicate angles, and a locking measurement button to reference angles. The amplified rare earth magnets securely attach regardless of orientation, increasing productivity. The Milwaukee Digital Angle Gauge is backed by a limited lifetime warranty.
  • Delivers quick angle finding with easy navigation & display
  • Assess angles quickly with easy digital navigation
  • Amplified rare earth magnets securely attach
  • Quick Angle Finding
  • Easy Digital Navigation
  • Quick Readings, Real Time Measurements
  • Amplified Rare-Earth Magnets
  • Auto-Rotating LCD Screen
  • 0 to 90-Degree and 0 to 180-Degree Measurement Ranges
  • IP42 Rating protects against water and dust
  • Soft Carrying Case and Two AAA batteries Included
  • Power/Hold Button saves measurement on display, or shuts off the product
  • Zero/Range button enables relative angle or toggles between ranges
  • Auto-shutoff feature saves battery life
  • Limited Lifetime Warranty (Excludes Batteries)

Specs

–
Power Source:

Battery

Product Type:

Level

Battery Type:

AAA

Type:

Digital

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy