The Day Savers – A National Tradesmen Day Contest
Main product image of 10'/3m Keychain Tape with LED, 48-22-6601
Magnifying glass
Hover image to zoom

10'/3m Keychain Tape with LED, 48-22-6601

Brand:
Milwaukee
SKU:
48-22-6601
Rating:
(0)
Q&A:
(0)
10'/3m Keychain Tape with LED, 48-22-6601
Magnifying glass
Hover image to zoom
$16.67 each
In Stock
In Stock
Get 130 Wed, Sep 9 - Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red, Black
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
10' Length

Description

Milwaukee's 10 ft/ 3 m keychain tape measure with LED features an LED light to help users more easily read measurements in low light conditions. 4-point reinforced frame for protection against damage from dropping. For added functionality the tape measure is equipped with a magnetic back for storage. A secure, heavy duty keychain clip gives it the versatility to clip onto almost anything - from belts to key rings. Like all Milwaukee tape measures, it's backed by a Limited Lifetime Warranty.
  • 4-Point Reinforced Frame
  • 4FT Standout
  • Zero Tolerance Hook
  • Toggle Switch for LED
  • 10 Lumen LED
  • Limited Life Time Warranty

Specs

Color:

Red

Black

Material:

Steel

Country of Origin:

Vietnam

Length (Inches):

10'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy