Apply to be a TradeMaster!
Main product image of Low-Profile Handle for PACKOUT Rolling Tool Box
Magnifying glass
Hover image to zoom

Low-Profile Handle for PACKOUT Rolling Tool Box

Brand:
Milwaukee
SKU:
48-22-8027
Rating:
(0)
Q&A:
(0)
Low-Profile Handle for PACKOUT Rolling Tool Box
Magnifying glass
Hover image to zoom
$64.97 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE Low-Profile Handle for PACKOUT Rolling Tool Box is fully collapsible at 19.75", allowing you to store your PACKOUT Rolling Tool Box underneath most full-size truck bed covers without removing the handle. When installed in a PACKOUT Rolling Tool Box, the Low-Profile Handle has a 250lbs capacity. With a quick, one-tool install, you can easily swap out your existing handle with the Low-Profile Handle. The PACKOUT modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport. MILWAUKEE PACKOUT is the industry's most durable and versatile storage system.

Product Features
  • Features a fully collapsible handle (19.75")
  • 250lb weight capacity allows you to easily transport tools
  • Save time with the quick, one-tool install
  • Fully Collapsible Handle: 19.75"
  • 250lbs Capacity
  • Quick, One-Tool Install
  • Ergonomic Grip
  • Designed to Fit the PACKOUT Rolling Tool Box (48-22-8426/48-22-8427)
  • Includes: (1) Low-Profile Handle for PACKOUT Rolling Tool Box
  • For Use with PACKOUT Modular Storage System
  • Most Versatile, Durable Modular Storage System
  • Limited Lifetime Warranty

Specs

–
Product Type:

Tool Box

Capacity (lbs):

250 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy