Apply to be a TradeMaster!
Main product image of Divider for PACKOUT XL Cooler
Magnifying glass
Hover image to zoom

Divider for PACKOUT XL Cooler

Brand:
Milwaukee
SKU:
48-22-8041
Rating:
(0)
Q&A:
(0)
Divider for PACKOUT XL Cooler
Magnifying glass
Hover image to zoom
$24.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
The Divider for PACKOUT™ 40QT XL Cooler customizes your cooler to fit your needs. The cooler divider slides into the center of the MILWAUKEE® PACKOUT™ 40QT XL Cooler, dividing the space in half and expanding the ways to customize storage. In addition to dividing your 40QT XL Cooler in half, our divider features a food-grade cutting board surface for maximum versatility on and off the jobsite. The MILWAUKEE® PACKOUT™ modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport. MILWAUKEE® PACKOUT™ is the industry's most durable and versatile storage system.

Product Features
  • Stores Inside PACKOUT 40QT XL Cooler
  • Food-Grade Cutting Board/Divider
  • Cut Resistant
  • Integrated Carry Handle
  • Dimensions: 12.2" x 10.6"
  • Impact Resistant Polymer Body
  • Includes (1) Divider for PACKOUT 40QT XL Cooler
  • For Use With PACKOUT™
  • Fully Customize Your Storage
Product Specifications
  • Length: 10.6 in
  • Weight: 1 lb
  • Height: 12.2 in
  • Width: 1 in/ul>

Specs

–
Product Type:

Divider

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy