Apply to be a TradeMaster!
Main product image of PACKOUT Wire Pulling XL Crate, 48-22-8043
Magnifying glass
Hover image to zoom

PACKOUT Wire Pulling XL Crate, 48-22-8043

Brand:
Milwaukee
SKU:
48-22-8043
Rating:
(0)
Q&A:
(0)
PACKOUT Wire Pulling XL Crate, 48-22-8043
Magnifying glass
Hover image to zoom
$119.97 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–

Product Overview

This item is a PACKOUT Wire Pulling XL Crate, 48-22-8043 manufactured by Milwaukee.

Our PACKOUT Modular Storage System is the industry's most versatile and durable storage system. The PACKOUT Wire Pulling XL Crate allows you to pull and store up to 6 spools of 500ft 12-gauge THHN wire (conduit and wire not included). The wide front opening allows for quick access to wire while stacked with other PACKOUT system components. The wire retention slots located on the front of the crate keep individual wires held in place and organized. This product is backed by a Limited Lifetime Warranty.

Features

  • Pull & Store 6 Spools
  • Quick Access in Stack
  • Wire Retention Slots
  • 75lbs Weight Capacity
  • Tool Box Attachment Ready
  • Stack or Hang
  • Impact Resistant Body
  • Modular connectivity with all PACKOUT components
  • Limited Lifetime Warranty

Specs

–
Product Type:

Crate

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy