Apply to be a TradeMaster!
Main product image of Adjustable Electricians Work Belt
Magnifying glass
Hover image to zoom

Adjustable Electricians Work Belt

Brand:
Milwaukee
SKU:
48-22-8110
Rating:
(0)
Q&A:
(0)
Adjustable Electricians Work Belt
Magnifying glass
Hover image to zoom
$170.13 each
In Stock
In Stock
Get 10 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon

Description

–
Electricians Work Belt
Milwaukee Work Gear is Nothing But Heavy Duty. Designed with professional tradesmen in mind and Built with 1680Denier Nylon, Riveted Seams, and All Metal Hardware, Milwaukee work gear is up to 5X More Durable than competitive products and provides users with unmatched Durability, Comfort and Organization. The Electricians Work Belt provides users with 29 pockets to organize their tools and incorporates a solid base that allows the belt to remain upright when set on a flat surface. The integrated handles allow the individual bags to be removed and easily transported from and task to task, while the metal tape measure clip securely stores a tape measure for easy access. A plastic lined puncture-resistant pocket allows users to store sharp objects, such as jab saws, without worry of damaging their bags and the included work belt is padded and breathable for all day comfort. This combination of extreme durability and functionality confirms Milwaukee's commitment to providing innovative, durable solutions to the end user.

Features:
  • 29 Pockets for organizing tools
  • 1680D Nylon Construction
  • Riveted Seams
  • All Metal Hardware
  • Integrated Carry Handles
  • Stable Base - Allows pouches to stand upright on flat surfaces
  • Puncture Resistant Pocket
  • Tape Measure Clip
  • Belt Slot - Fits up to a 3" work belt

Specs

–
Product Type:

Work Belt

Material:

Nylon

Adjustability:

Adjustable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy