Apply to be a TradeMaster!
Main product image of Contractor Work Belt with Suspension Rig
Magnifying glass
Hover image to zoom

Contractor Work Belt with Suspension Rig

Brand:
Milwaukee
SKU:
48-22-8120
Rating:
(0)
Q&A:
(0)
Contractor Work Belt with Suspension Rig
Magnifying glass
Hover image to zoom
$199.71
$99.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon

Description

–
Contractor Work Belt with Suspension Rig
Milwaukee Work Gear is Nothing But Heavy Duty. Designed with the professional tradesmen in mind and Built with 1680Denier Nylon, Riveted Seams, and All Metal Hardware, Milwaukee work gear is up to 5X More Durable than competitive products and provides users with unmatched Durability, Comfort and Organization. The Contractor Work Belt w/ Suspension Rig provides users with 24 organizational pockets and incorporates handles that allow the belt to be easily removed, stored, and transported. A plastic lined puncture-resistant pocket allows users to store sharp objects, such as jab saws, without worry of damaging their bags and the included work belt is padded and breathable for all day comfort. The included suspenders feature a universal smart phone pocket and provide users with unmatched comfort while on the jobsite. This combination of extreme durability and functionality confirms Milwaukee's commitment to providing innovative, durable solutions to the end user.

Features:
  • 24 Pockets for organizing tools
  • 1680D Nylon Construction
  • Riveted Seams
  • All Metal Hardware
  • Integrated Carry Handles
  • Puncture Resistant Pocket
  • Padded Work Belt - Fits 30" to 53" waists
  • Smart Phone Pocket

Specs

–
Product Type:

Work Belt

Material:

Nylon

Adjustability:

Adjustable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy